Zoro Homepage
This item is Discontinued.
Spears CPVC Adapter, Schedule 40 DWV, 4" Pipe Size, FNPT x Hub P101-040C

CPVC Adapter, Schedule 40 DWV, 4" Pipe Size, FNPT x Hub (Discontinued)

  • Mfr # P101-040C
  • Zoro # G5165964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P101-040C
Zoro #
G5165964
UPC #
054211991114
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Fitting Side B Nominal Pipe Size
4 in
Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Pipe Size
4 in x 4 in

Details

Item
Adapter
Pipe Fitting Material
CPVC
Specific Fitting Shape
Adapter
Fitting Schedule/Class
Schedule 40 DWV
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Adapter
Fitting Connection Type
FNPT x Hub
Standards
ANSI/UL 723 and UBC 8-1, ASTM F 2618, NFPA 255, UL 723/ASTM E 84, ULC S102.2
Color
Gray
Compliance
NSF CW Certified for Corrosive Waste, Listed to ASTM F2618, ICC-ES PMG-1018, For Lab Waste Drainage Applications
Pipe Fitting Connection Type
FNPT X Hub
Specific Pipe Fitting Shape
Adapter
Max. Temp.
220 Degrees F
Max. Pressure
220 psi
Pipe Fitting Schedule/Class
Schedule 40
Fitting Side A Type
NPT
For Pipe Schedule
40
Gender
Female
Includes Seal
No
Fitting Side B Type
Socket
Schedule
Schedule 40
Includes Plug
No
Fitting Shape
Adapter
Fitting Side A Gender
Female
Application
Lab Waste
Includes Shield
No
Pipe Fitting Gender
Female x Female
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No

Description

Adapter, CPVC, Schedule 40, For Pipe Schedule 40, 4 in, Female, NPT, 4 in, Female, Socket, Includes Seal No, 73 Degrees to 180 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.