Zoro Homepage
This item is Discontinued.
Spears CPVC Cap, Schedule 40 DWV, 4" Pipe Size, Hub P116-040C

CPVC Cap, Schedule 40 DWV, 4" Pipe Size, Hub (Discontinued)

  • Mfr # P116-040C
  • Zoro # G5167172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P116-040C
Zoro #
G5167172
UPC #
054211991459
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Overall Length
2 in
Outside Diameter
4 1/2 in
Nominal Pipe Size
4 in
Fitting Pipe Size
4 in
Pipe Size
4 in

Details

Item
Cap
Pipe Fitting Material
CPVC
Specific Fitting Shape
Cap
Fitting Schedule/Class
Schedule 40 DWV
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Cap
Fitting Connection Type
Hub
Standards
ANSI/UL 723 and UBC 8-1, ASTM F 2618, NFPA 255, UL 723/ASTM E 84, ULC S102.2
Color
Gray
Pipe Fitting Connection Type
Socket
Max. Temp.
220 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Compliance
NSF CW Certified for Corrosive Waste, Listed to ASTM F2618, ICC-ES PMG-1018, For Lab Waste Drainage Applications
Max. Pressure
220 psi
Specific Pipe Fitting Shape
Cap
Includes Pre-Applied Thread Sealant
No
Application
Lab Waste
Includes Seal
No
Schedule
Schedule DWV
For Pipe Schedule
DWV
Fitting Shape
Cap

Description

Cap, 4 in Nominal Pipe Size, CPVC, Schedule DWV, Socket, For Pipe Schedule DWV, 4 1/2 in Outside Diameter, 2 in Overall Length, 0 Degrees to 220 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Gray

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.