Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spears 4" Socket CPVC Ball Valve Inline 3632R-040C

4" Socket CPVC Ball Valve Inline (Discontinued)

  • Mfr # 3632R-040C
  • Zoro # G7238777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3632R-040C
Zoro #
G7238777
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
4 in

Details

Body Material
CPVC
Body Style
Inline
Port
Standard
Body Seal Material
FKM
Seat Material
FKM
Ball Material
PVC
Ball Valve Product Group
Manual
Temp. Range
32 Degrees to 190 Degrees F
Handle Material
Polypropylene
Handle Type
Tee
Standards
ASTM F 1970
Valve Structure
3-Piece
Stem Type
Safe-T-Shear(R)
Stem Material
PVC
Max. Pressure
235 psi CWP
Ball Valve Basic Body Material
Plastic
Features
3-Slot
Connection Type
Socket x Socket
Item
Ball Valve
Seal Material
FKM
Sub-Category
Synthetic Ball Valves

Description

Ball Valve, Body Material CPVC, Ball Material PVC, Handle Type Tee, Seal Material FKM, Seat Material FKM, Stem Material PVC, Stem Type Safe-T-Shear(R)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.