Zoro Homepage

4" Socket PVC Ball Valve Inline True Union

  • Mfr # 1822-040

  • Zoro # G2564947


product price: $1,450.12
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
Inline True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1822-040
Zoro #
G2564947
UPC #
054211845585
Country of Origin
United States

Dimensions

Pipe Size
4 in
Overall Length
11.88 in
Handle Length
9 in
Connection Size - Side 2
4 in
Nominal Valve Size
4 in
Connection Size - Side 1
4 in
Handle Height
6.75 in

Details

Ball Material
PVC
Body Style
Inline True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
Connection Type
Socket x Socket
Item
Ball Valve
Ball Valve Product Group
Manual
Standards
ASTM F1970
Handle Material
Polypropylene
Body Material
Plastic
Handle Type
Tee
Features
True Union Design
Stem Type
Safe-T-Shear(R)
Stem Material
PVC
Temp. Range
73 Degrees to 140 Degrees F
Max. Pressure
235 PSI @ 73 Degrees F
Seat Material
PTFE
Seal Material
EPDM
Type
Two Piece, True Union, Locking Handle
Connection Type - Side 1
Socket
Connection Type - Side 2
Socket
Operating Temperature - Minimum
73 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Coefficient of Volume (Cv)
2,865
Color - Valve Body
Gray
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
140 Degrees F
Handle - Locking
Locking
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material PVC, Valve Construction Two-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee, Connection Size - Side 1 4 in, Valve Ways 2-Way, Seal Material EPDM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.