Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spears CPVC Glass Transition Coupling, Schedule 40 DWV, 4" Pipe Size, Spigot x Clamp P098-040C

CPVC Glass Transition Coupling, Schedule 40 DWV, 4" Pipe Size, Spigot x Clamp (Discontinued)

  • Mfr # P098-040C
  • Zoro # G5167522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P098-040C
Zoro #
G5167522
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Overall Length
6 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in

Details

Item
Glass Transition Coupling
Pipe Fitting Material
CPVC
Specific Fitting Shape
Transition Coupling
Fitting Schedule/Class
Schedule 40 DWV
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
Fitting Connection Type
Spigot x Clamp
Standards
ANSI/UL 723 and UBC 8-1, ASTM F 2618, NFPA 255, UL 723/ASTM E 84, ULC S102.2
Max. Pressure
220 psi
Specific Pipe Fitting Shape
Transition Coupling
Pipe Fitting Connection Type
Spigot X Clamp
Color
Gray
Max. Temp.
220 Degrees F
Compliance
NSF CW Certified for Corrosive Waste, Listed to ASTM F2618, ICC-ES PMG-1018, For Lab Waste Drainage Applications
Pipe Fitting Schedule/Class
Schedule 40
For Pipe Schedule
40
Fitting Side A Gender
Male
Includes Shield
No
Fitting Side B Type
Clamp
Fitting Side A Type
Spigot
Schedule
Schedule 40
Includes Plug
No
Includes Pre-Applied Thread Sealant
No
Application
Lab Waste
Includes Seal
No

Description

Transition Coupling, CPVC, Schedule 40, For Pipe Schedule 40, 4 in, Male, Spigot, 4 in, Clamp, Includes Seal No, 6 in Overall Length, 73 Degrees to 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.