Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select 4" x 10 ft. Non-Threaded Lab Waste DWV Pipe Sch 40 LW-040

4" x 10 ft. Non-Threaded Lab Waste DWV Pipe Sch 40 (Discontinued)

  • Mfr # LW-040
  • Zoro # G5167364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW-040
Zoro #
G5167364
UPC #
054211374030
Country of Origin
Unknown

Dimensions

Pipe Size - Nominal
4 in
Overall Pipe Length
10 ft
Pipe Size (Fittings)
4"
Pipe Size (Nominal)
4"
Outside Dia.
4 1/2 in
Inside Dia.
4 in
Outside Diameter
4 1/2 in
Inside Diameter
4 in
Nominal Pipe Size
4 in
Overall Length
10 ft

Details

Pipe Type
Pipe
Pipe Schedule
40
Pipe Connection Type
Non-Threaded
Material - Pipe
CPVC
Item
Pipe
Max. Temp.
220 Degrees F
Color
Gray
Material (Pipe)
CPVC
Standards
ASTM F2618, ICC-ES PMG-1018, NSF CW Certified, ULC S102.2
Basic Pipe Fitting Material
Plastic
Max. Pressure
180 psi
Material
CPVC
Thread Configuration
Unthreaded
Schedule
Schedule 40
Application
Non-Potable Water, Potable Water
Maximum Operating Temperature
220 Degrees F
Pressure Level
Low Pressure (100-300 psi)

Description

Pipe, Application Non-Potable Water, Potable Water, Color Gray, Inside Diameter 4 in, Material CPVC, Maximum Operating Temperature 220 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 10 ft, Schedule Schedule 40, Standards ASTM F2618, ICC-ES PMG-1018, NSF CW Certified, ULC S102.2, Thread Configuration Unthreaded

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.