406010S 90 deg Socket Sweep Elbow Schedule
- Mfr # 406010S
- Zoro # G404034448
product price:Â
$
24.19
/ea
Key Features
Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 406010S
- Zoro #
- G404034448
- UPC #
- 54211904541
- Country of Origin
- China
Dimensions
- Size
- 1 in
Description
Features
- 90-degree sweep elbow for less flow resistance when connecting two pipes or fittings at an angle
- Socket ends for connecting to unthreaded male pipes or fittings
- PVC for corrosion resistance high strength and less weight than fittings made from metal
- Smooth interior finish for reduced friction and material buildup
- Type: Socket
- Material: Polyvinyl chloride
- Dimension: 15.2" x 15.2" x 15.2"
- Weight: 0.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.