4136-101BC 0.75 x 0.5 in. CPVC Male Adapter
- Mfr # 4136-101BC
- Zoro # G104002600
product price:Â
$
14.49
/ea
Key Features
Tube Size
3/4in X 1/2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4136-101BC
- Zoro #
- G104002600
- UPC #
- 54211105863
- Country of Origin
- China
Dimensions
- Tube Size
- 3/4in X 1/2in
Description
Made in the USA with quality PlatinumXCELL CPVC material. NSF certified to be drinking water safe and low lead approved. UPC/IAPMO listed. Pressure rated to 100 psi at 180F Degree.
CPVC Adaptor MPT x Socket. This product complies with all Federal Low Lead laws. Item molded in the USA.
Features- Made in the USA with quality PlatinumXCELL CPVC material
- Pressure rated to 100 psi at 180F Degree
- Size: 3/4 in.
- Male/Female: Male
- Weight: 0.02 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.