Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spears 6" FNPT CPVC Ball Valve Inline 1831-060CSR

6" FNPT CPVC Ball Valve Inline (Discontinued)

  • Mfr # 1831-060CSR
  • Zoro # G6457665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1831-060CSR
Zoro #
G6457665
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
6 in

Details

Body Material
CPVC
Body Style
Inline
Item
Ball Valve
Standards
ASTM F 1970
Ball Material
PVC
Handle Material
Polypropylene
Handle Type
Tee
Valve Structure
3-Piece
Stem Material
PVC
Connection Type
FNPT x FNPT
Seat Material
FKM
Temp. Range
32 Degrees to 190 Degrees F
Stem Type
Safe-T-Shear(R)
Ball Valve Basic Body Material
Plastic
Features
Double D
Ball Valve Product Group
Manual
Body Seal Material
FKM
Max. Pressure
150 psi CWP
Port
Standard
Sub-Category
Synthetic Ball Valves

Description

Ball Valve, Body Material CPVC, Body Style Inline, 3-Piece, Pipe Size 6 in, Connection Type FNPT x FNPT, Standard Port, Max. Pressure 150 psi CWP, Temp. Range 32 Degrees to 190 Degrees F, Ball Material PVC, Seat Material FKM, Stem Type Safe-T-Shear(R), Handle Type Tee, Handle Material Polypropylene, Stem Material PVC, Body Seal Material FKM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.