Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spears CPVC Cap, Schedule 40 DWV, 6" Pipe Size, Hub P116-060C

CPVC Cap, Schedule 40 DWV, 6" Pipe Size, Hub (Discontinued)

  • Mfr # P116-060C
  • Zoro # G5190412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P116-060C
Zoro #
G5190412
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
6"
Pipe Size (Fittings)
6"
Pipe Size
6 in
Outside Diameter
6 1/2 in
Overall Length
3 1/4 in
Nominal Pipe Size
6 in
Fitting Pipe Size
6 in

Details

Item
Cap
Pipe Fitting Material
CPVC
Specific Fitting Shape
Cap
Basic Pipe Fitting Material
Plastic
Fitting Schedule/Class
Schedule 40 DWV
Basic Pipe Fitting Shape
Cap
Fitting Connection Type
Hub
Standards
ANSI/UL 723 and UBC 8-1, ASTM F 2618, NFPA 255, UL 723/ASTM E 84, ULC S102.2
Color
Gray
Compliance
NSF CW Certified for Corrosive Waste, Listed to ASTM F2618, ICC-ES PMG-1018, For Lab Waste Drainage Applications
Max. Temp.
220 Degrees F
Pipe Fitting Connection Type
Socket
Specific Pipe Fitting Shape
Cap
Max. Pressure
180 psi
Pipe Fitting Schedule/Class
Schedule 40
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
For Pipe Schedule
DWV
Schedule
Schedule DWV
Max. Steam Pressure
25 psi
Fitting Shape
Cap
Application
Lab Waste
Maximum Operating Pressure
25 psi

Description

Cap, 6 in Nominal Pipe Size, CPVC, Schedule DWV, Socket, For Pipe Schedule DWV, 6 1/2 in Outside Diameter, 3 1/4 in Overall Length, 25 psi Maximum Operating Pressure, 25 psi Max. Steam Pressure, 0 Degrees to 220 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Gray

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.