Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" x 22-3/4" PVC Expansion Joint

  • Mfr # 826-060X6

  • Zoro # G1889002


product price: $2,304.99
/ea
Free Shipping & Returns

Key Features

Type
PVC
Pipe Size
6 in
Material
PVC
Max. Pressure Rating
150
Travel Length (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826-060X6
Zoro #
G1889002
UPC #
54211815496
Country of Origin
United States

Dimensions

Pipe Size
6 in
Travel Length (In.)
6 in
Overall Length (In.)
22 3/4 in
Pipe Size (Fittings)
6"
Pipe Size (In.)
6 in
Overall Length
22-3/4"
Pipe Size - Pipe Fitting
6"
Closed Overall Length
19 3/4 in
Open Overall Length
25 3/4 in
Outside Diameter
8 5/8 in

Details

Type
PVC
Material
PVC
Item
Expansion Joint
Max. Pressure Rating
150
Connection
Slip Socket
Seal
EPDM
Max. Temp. Rating
140F
Vacuum Rating
24 in HG
Pipe Fitting Material
PVC
Compression Distance
3 in
Maximum Operating Pressure
150 psi
Expansion Distance
3 in
Joint Material
PVC
Minimum Operating Temperature
40 Degrees F
Maximum Vacuum Pressure
24 in Hg
Travel
6 in
Expansion Joint Type
Telescoping
Maximum Operating Temperature
140 Degrees F
Seal Material
EPDM
Connection Type
Slip Socket
Features
Triple O-Ring

Description

Expansion Joint, Bolt Circle Diameter Not Applicable, Bolt Hole Size Not Applicable, Bolt Hole Threading Not Applicable, Compression Distance 3 in, Connection Type Slip Socket, Expansion Distance 3 in, Expansion Joint Type Telescoping, Features Triple O-Ring, Flange Diameter Not Applicable, Flange Material Not Applicable, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material PVC, Joint Material Finish Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.