CPVC Wye, Schedule 40 DWV, 6" x 6" x 4" Pipe Size, Hub (Discontinued)
- Mfr # P601-532C
- Zoro # G5190437
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P601-532C
Zoro #
G5190437
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
6" x 6" x 4"
Pipe Size (Fittings)
6" x 6" x 4"
Fitting Pipe Size
6 in x 6 in x 4 in
Fitting Side A Outside Diameter
6 5/8 in
Fitting Side C Nominal Pipe Size
4 in
Fitting Side C Outside Diameter
4 1/2 in
Fitting Side B Outside Diameter
6 5/8 in
Pipe Size
4 in, 6 in
Fitting Side B Nominal Pipe Size
6 in
Fitting Side A Nominal Pipe Size
6 in
Description
Reducing Wye, CPVC, Schedule 40, For Pipe Schedule SDR 11, 6 in, Female, Socket, 6 5/8 in, 6 in, Female, Socket, 6 5/8 in, 4 in, Female, Socket, 4 1/2 in, Includes Seal No, 73 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.