Zoro Homepage
This item is Discontinued.
Spears 8" x 10 ft. Non-Threaded Lab Waste DWV Pipe Sch 40 LW-080

8" x 10 ft. Non-Threaded Lab Waste DWV Pipe Sch 40 (Discontinued)

  • Mfr # LW-080
  • Zoro # G5167337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW-080
Zoro #
G5167337
UPC #
054211108239
Country of Origin
Unknown

Dimensions

Pipe Size - Nominal
8 in
Overall Pipe Length
10 ft
Pipe Size (Fittings)
8"
Pipe Size (Nominal)
8"
Inside Dia.
8 in
Outside Dia.
8 1/2 in
Overall Length
10 ft
Inside Diameter
8 in
Nominal Pipe Size
8 in
Outside Diameter
8 1/2 in

Details

Pipe Type
Pipe
Pipe Schedule
40
Pipe Connection Type
Non-Threaded
Material - Pipe
CPVC
Material (Pipe)
CPVC
Color
Gray
Max. Temp.
220 Degrees F
Basic Pipe Fitting Material
Plastic
Max. Pressure
180 psi
Item
Pipe
Standards
ASTM F2618, ICC-ES PMG-1018, NSF CW Certified, ULC S102.2
Material
CPVC
Maximum Operating Temperature
220 Degrees F
Thread Configuration
Non-Threaded
Schedule
Schedule 40

Description

Pipe, Color Gray, Inside Diameter 8 in, Material CPVC, Maximum Operating Temperature 220 Degrees F, Nominal Pipe Size 8 in, Outside Diameter 8 1/2 in, Overall Length 10 ft, Schedule Schedule 40, Standards ASTM F2618, ICC-ES PMG-1018, NSF CW Certified, ULC S102.2, Thread Configuration Non-Threaded

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.