CPVC Admittance Valve, Schedule 40 DWV, 1-1/2" Pipe Size, Spigot x Spigot (Discontinued)
- Mfr # AAV-015C
- Zoro # G5167434
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AAV-015C
Zoro #
G5167434
UPC #
054211061695
Country of Origin
Unknown
Dimensions
Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Pipe Dia. - Drains
1 1/2 in
Length (In.)
6-1/4
Description
Admittance Valve, Product Type Admittance Valve, Standards ANSI/UL 723 and UBC 8-1, ASTM F 2618, NFPA 255, UL 723/ASTM E 84, ULC S102.2, Color Gray, Connection Type Spigot x Spigot
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.