Shop SPEARS

BulkheadTankFitting, CPVC, 1/2in, 17/16in

  • Mfr # 8171-005C
  • Zoro # G0510203

product price: 
$
99.94
/ea

Key Features

Body Material
CPVC
Pipe Size
1/2 in
Connection Type
FNPT x Socket
Required Hole Size
1 1/2 in
Gasket Material
Neoprene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8171-005C
Zoro #
G0510203
UPC #
-
Country of Origin
United States
Item
Bulkhead Tank Fitting
Body Material
CPVC
Connection Type
FNPT x Socket
Gasket Material
Neoprene
Max. Pressure
150 psi
Temp. Range
0 Degrees to 73 Degrees F
Color
Gray
Standards
LPCB
Pipe Fitting Connection Type
FNPT x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
FNPT x Socket
Fitting Material
CPVC
Outside Connection Gender
Female
Maximum Operating Pressure
150 psi
Number of Bolt Holes
0
Inside Connection Type
Threaded
Maximum Operating Temperature
73 Degrees F
Outside Connection Type
Socket
Inside Connection Gender
Female
For Tank Shape
Flat
Minimum Operating Temperature
0 Degrees F
Inside Thread Type
NPT
Connector Type
Coupling
Mount Type
Bolt-On
Wire Color
Gray

Dimensions

Pipe Size
1/2 in
Required Hole Size
1 1/2 in
Length
2 29/32 in
Pipe Size (Fittings)
1/2"
Overall Length
2 29/32 in
Pipe Size - Pipe Fitting
1/2"
Outside Connection Size
1 7/16 in
Inside Connection Size
1/2 in
Flange Diameter
1 3/16 in
Wire Rope Length
2 29/32 in

Description

Bulkhead Tank Fitting, Fitting Material CPVC, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Flat, Gasket Material Neoprene, Inside Connection Gender Female, Inside Connection Size 1/2 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 73 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1 7/16 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.