Zoro Homepage
This item is Discontinued.
Spears 4" Socket CPVC Compact Ball Valve Inline 2132-040C

4" Socket CPVC Compact Ball Valve Inline (Discontinued)

  • Mfr # 2132-040C
  • Zoro # G7197294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2132-040C
Zoro #
G7197294
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
4 in

Details

Body Material
CPVC
Body Style
Inline
Handle Type
Tee
Max. Pressure
150 psi CWP
Body Seal Material
FKM
Ball Valve Product Group
Manual
Stem Material
PVC
Ball Material
PVC
Features
3-Slot
Port
Standard
Seat Material
FKM
Handle Material
Polypropylene
Temp. Range
32 Degrees to 190 Degrees F
Stem Type
Safe-T-Shear(R)
Connection Type
Socket x Socket
Valve Structure
1-Piece
Ball Valve Basic Body Material
Plastic
Item
Compact Ball Valve
Standards
ASTM F 1970
Sub-Category
Synthetic Ball Valves

Description

Compact Ball Valve, Body Material CPVC, Body Style Inline, 1-Piece, Pipe Size 4 in, Connection Type Socket x Socket, Standard Port, Max. Pressure 150 psi CWP, Temp. Range 32 Degrees to 190 Degrees F, Ball Material PVC, Seat Material FKM, Stem Type Safe-T-Shear(R), Handle Type Tee, Handle Material Polypropylene, Stem Material PVC, Body Seal Material FKM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.