Zoro Homepage
This item is Discontinued.
Spears 6" Socket CPVC Compact Ball Valve Inline 2132-060C

6" Socket CPVC Compact Ball Valve Inline (Discontinued)

  • Mfr # 2132-060C
  • Zoro # G6400816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2132-060C
Zoro #
G6400816
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
6 in

Details

Body Material
CPVC
Body Style
Inline
Handle Type
Tee
Stem Type
Safe-T-Shear(R)
Max. Pressure
150 psi CWP
Temp. Range
32 Degrees to 190 Degrees F
Body Seal Material
FKM
Ball Valve Basic Body Material
Plastic
Stem Material
PVC
Ball Valve Product Group
Manual
Handle Material
Polypropylene
Features
Double D
Standards
ASTM F 1970
Ball Material
PVC
Item
Compact Ball Valve
Connection Type
Socket x Socket
Valve Structure
1-Piece
Port
Standard
Seat Material
FKM
Sub-Category
Synthetic Ball Valves

Description

Compact Ball Valve, Body Material CPVC, Body Style Inline, 1-Piece, Pipe Size 6 in, Connection Type Socket x Socket, Standard Port, Max. Pressure 150 psi CWP, Temp. Range 32 Degrees to 190 Degrees F, Ball Material PVC, Seat Material FKM, Stem Type Safe-T-Shear(R), Handle Type Tee, Handle Material Polypropylene, Stem Material PVC, Body Seal Material FKM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.