Zoro Homepage
This item is Discontinued.
Spears 3" FNPT PVC Compact Ball Valve Inline 2121-030

3" FNPT PVC Compact Ball Valve Inline (Discontinued)

  • Mfr # 2121-030
  • Zoro # G7180546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2121-030
Zoro #
G7180546
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3 in

Details

Body Material
PVC
Body Style
Inline
Seat Material
EPDM
Max. Pressure
150 psi CWP
Port
Standard
Valve Structure
1-Piece
Temp. Range
40 Degrees to 140 Degrees F
Compliance
NSF 61 Annex G
Ball Valve Basic Body Material
Plastic
Ball Valve Product Group
Manual
Connection Type
FNPT x FNPT
Standards
ASTM F 1970
Item
Compact Ball Valve
Stem Type
Safe-T-Shear(R)
Body Seal Material
EPDM
Handle Material
Polypropylene
Ball Material
PVC
Features
3-Slot
Handle Type
Tee
Stem Material
PVC
Sub-Category
Synthetic Ball Valves

Description

Compact Ball Valve, Body Material PVC, Body Style Inline, 1-Piece, Pipe Size 3 in, Connection Type FNPT x FNPT, Standard Port, Max. Pressure 150 psi CWP, Temp. Range 40 Degrees to 140 Degrees F, Ball Material PVC, Seat Material EPDM, Stem Type Safe-T-Shear(R), Handle Type Tee, Handle Material Polypropylene, Stem Material PVC, Body Seal Material EPDM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.