Zoro Homepage
This item is Discontinued.
Spears 1-1/4" FNPT PVC Compact Ball Valve Inline 2121-012

1-1/4" FNPT PVC Compact Ball Valve Inline (Discontinued)

  • Mfr # 2121-012
  • Zoro # G6462723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2121-012
Zoro #
G6462723
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in

Details

Body Material
PVC
Body Style
Inline
Ball Material
PVC
Handle Type
Tee
Compliance
NSF 61 Annex G
Handle Material
Polypropylene
Body Seal Material
EPDM
Connection Type
FNPT x FNPT
Ball Valve Product Group
Manual
Item
Compact Ball Valve
Stem Material
PVC
Valve Structure
1-Piece
Seat Material
EPDM
Ball Valve Basic Body Material
Plastic
Temp. Range
40 Degrees to 140 Degrees F
Port
Standard
Standards
ASTM F 1970
Stem Type
Safe-T-Shear(R)
Features
3-Slot
Max. Pressure
235 psi CWP
Seal Material
EPDM
Sub-Category
Synthetic Ball Valves

Description

Compact Ball Valve, Body Material PVC, Ball Material PVC, Handle Type Tee, Seal Material EPDM, Seat Material EPDM, Stem Material PVC, Stem Type Safe-T-Shear(R)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.