Zoro Homepage
This item is Discontinued.
Spears 3" FNPT CPVC Ball Valve Inline True Union 1831-030C

3" FNPT CPVC Ball Valve Inline True Union (Discontinued)

  • Mfr # 1831-030C
  • Zoro # G0901747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1831-030C
Zoro #
G0901747
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3 in
Overall Length
10.70 in

Details

Body Material
CPVC
Body Style
Inline True Union
Port
Full
Ball Valve Product Group
Manual
Connection Type
FNPT x FNPT
Seat Material
PTFE
Item
Ball Valve
Temp. Range
73 Degrees to 140 Degrees F
Stem Material
CPVC
Ball Material
CPVC
Handle Material
Polypropylene
Body Seal Material
FPM
Valve Structure
2-Piece
Features
True Union Design
Handle Type
Locking Tee
Max. Pressure
235 psi @ 73 Degrees F
Ball Valve Basic Body Material
Plastic
Standards
ASTM F 1970, NSF Approved
Stem Type
Safe-T-Shear(R)
Seal Material
Viton
Connection
FNPT
Type
Two Piece, True Union, Locking Handle
Material of Construction
CPVC
Sub-Category
Synthetic Ball Valves

Description

Ball Valve, Body Material CPVC, Ball Material CPVC, Handle Type Locking Tee, Seal Material Viton, Seat Material PTFE, Stem Material CPVC, Stem Type Safe-T-Shear(R)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.