Zoro Homepage
This item is Discontinued.
Spears 4" Socket CPVC Ball Valve Inline True Union 1832-040C

4" Socket CPVC Ball Valve Inline True Union (Discontinued)

  • Mfr # 1832-040C
  • Zoro # G3385444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1832-040C
Zoro #
G3385444
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
4 in
Overall Length
11.88 in

Description

Ball Valve, Body Material CPVC, Ball Material CPVC, Handle Type Locking Tee, Seal Material Viton, Seat Material PTFE, Stem Material CPVC, Stem Type Safe-T-Shear(R)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.