Zoro Homepage
This item is Discontinued.
Spears CPVC Cap, Schedule 40 DWV, 1-1/2" Pipe Size, Hub P116-015C

CPVC Cap, Schedule 40 DWV, 1-1/2" Pipe Size, Hub (Discontinued)

  • Mfr # P116-015C
  • Zoro # G5167102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P116-015C
Zoro #
G5167102
UPC #
54211991428
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Nominal Pipe Size
1 1/2 in
Pipe Size
1 1/2 in
Overall Length
15/16 in
Outside Diameter
1 5/8 in
Fitting Pipe Size
1 1/2 in

Description

Cap, 1 1/2 in Nominal Pipe Size, CPVC, Schedule DWV, Socket, For Pipe Schedule DWV, 1 5/8 in Outside Diameter, 15/16 in Overall Length, 0 Degrees to 220 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Gray

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.