Zoro Homepage
This item is Discontinued.
Spears CPVC Elbow, 90 Degrees, Schedule 40 DWV, 4" Pipe Size, Hub x Hub P300-040C

CPVC Elbow, 90 Degrees, Schedule 40 DWV, 4" Pipe Size, Hub x Hub (Discontinued)

  • Mfr # P300-040C
  • Zoro # G5165946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300-040C
Zoro #
G5165946
UPC #
054211991497
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"
Fitting Pipe Size
4 in x 4 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
4 in
Pipe Size
4 in
Fitting Side A Outside Diameter
4 1/2 in
Fitting Side B Outside Diameter
4 1/2 in

Description

90 Degrees Elbow, CPVC, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 4 1/2 in, 4 in, Female, Socket, 4 1/2 in, Includes Seal No, 73 Degrees to 180 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.