Zoro Homepage
This item is Discontinued.
Spears CPVC Reducing Coupling, Schedule 40 DWV, 3" x 2" Pipe Size, Hub P102-338C

CPVC Reducing Coupling, Schedule 40 DWV, 3" x 2" Pipe Size, Hub (Discontinued)

  • Mfr # P102-338C
  • Zoro # G5167382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P102-338C
Zoro #
G5167382
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3" x 2"
Pipe Size (Fittings)
3" x 2"
Pipe Size
2 in, 3 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Pipe Size
3 in x 2 in

Details

Item
Reducing Coupling
Pipe Fitting Material
CPVC
Specific Fitting Shape
Reducer Coupling
Basic Pipe Fitting Material
Plastic
Fitting Schedule/Class
Schedule 40 DWV
Basic Pipe Fitting Shape
Coupling
Fitting Connection Type
Hub
Standards
ANSI/UL 723 and UBC 8-1, ASTM F 2618, NFPA 255, UL 723/ASTM E 84, ULC S102.2
Compliance
NSF CW Certified for Corrosive Waste, Listed to ASTM F2618, ICC-ES PMG-1018, For Lab Waste Drainage Applications
Max. Pressure
260 psi
Max. Temp.
220 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Color
Gray
Specific Pipe Fitting Shape
Reducing Coupling
Pipe Fitting Connection Type
Socket
Connection Type
Socket
Temp. Range
73 Degrees to 180 Degrees F
Fitting Shape
Coupling
Fitting Side A Gender
Female
Gender
Female
Application
Lab Waste
Fitting Side B Type
Socket
Schedule
Schedule 40
Pipe Fitting Gender
Female x Female
Includes Shield
No
Includes Seal
No
For Pipe Schedule
40
Fitting Side A Type
Socket
Fitting Side B Gender
Female
Includes Plug
No
Includes Pre-Applied Thread Sealant
No

Description

Reducing Coupling, CPVC, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 2 in, Female, Socket, Includes Seal No, 73 Degrees to 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.