Zoro Homepage
This item is Discontinued.
Spears CPVC Tee, Schedule 40 DWV, 2" Pipe Size, Hub x Hub x Hub P400-020C

CPVC Tee, Schedule 40 DWV, 2" Pipe Size, Hub x Hub x Hub (Discontinued)

  • Mfr # P400-020C
  • Zoro # G5167111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P400-020C
Zoro #
G5167111
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Pipe Size
2 in
Fitting Pipe Size
2 in x 2 in x 2 in
Fitting Side C Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 3/8 in
Fitting Side B Outside Diameter
2 3/8 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side C Outside Diameter
2 3/8 in

Description

Tee, CPVC, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, Includes Seal No, 73 Degrees to 180 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.