Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spears CPVC Wye, Schedule 40 DWV, 2" Pipe Size, Hub P600-020C

CPVC Wye, Schedule 40 DWV, 2" Pipe Size, Hub (Discontinued)

  • Mfr # P600-020C
  • Zoro # G5187935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P600-020C
Zoro #
G5187935
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side C Outside Diameter
2 3/8 in
Fitting Pipe Size
2 in x 2 in x 2 in
Pipe Size
2 in
Fitting Side B Outside Diameter
2 3/8 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side C Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 3/8 in

Details

Item
Wye
Pipe Fitting Material
CPVC
Specific Fitting Shape
Wye
Fitting Schedule/Class
Schedule 40 DWV
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Wye
Fitting Connection Type
Hub
Standards
ANSI/UL 723 and UBC 8-1, ASTM F 2618, NFPA 255, UL 723/ASTM E 84, ULC S102.2
Max. Pressure
280 psi
Pipe Fitting Connection Type
Socket
Color
Gray
Compliance
NSF CW Certified for Corrosive Waste, Listed to ASTM F2618, ICC-ES PMG-1018, For Lab Waste Drainage Applications
Max. Temp.
220 Degrees F
Specific Pipe Fitting Shape
Wye
Pipe Fitting Schedule/Class
Schedule 40
Fitting Side B Gender
Female
Fitting Side A Type
Socket
Fitting Side C Gender
Female
Pipe Fitting Gender
Female x Female x Female
Fitting Side A Gender
Female
Gender
Female
Application
Lab Waste
For Pipe Schedule
40
Fitting Shape
Wye
Includes Seal
No
Schedule
Schedule 40
Includes Shield
No
Includes Pre-Applied Thread Sealant
No
Includes Plug
No
Fitting Side B Type
Socket
Fitting Side C Type
Socket

Description

Wye, CPVC, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, Includes Seal No, 73 Degrees to 180 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.