Zoro Homepage
This item is Discontinued.
Spears CPVC Wye, Schedule 40 DWV, 4" x 4" x 3" Pipe Size, Hub P601-422C

CPVC Wye, Schedule 40 DWV, 4" x 4" x 3" Pipe Size, Hub (Discontinued)

  • Mfr # P601-422C
  • Zoro # G5167635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P601-422C
Zoro #
G5167635
UPC #
054211994825
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
4" x 4" x 3"
Pipe Size (Fittings)
4" x 4" x 3"
Fitting Side A Outside Diameter
4 1/2 in
Fitting Side C Outside Diameter
3 1/2 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Outside Diameter
4 1/2 in
Fitting Side C Nominal Pipe Size
3 in
Pipe Size
3 in, 4 in
Fitting Pipe Size
4 in x 4 in x 3 in

Details

Item
Wye
Pipe Fitting Material
CPVC
Specific Fitting Shape
Wye
Basic Pipe Fitting Material
Plastic
Fitting Schedule/Class
Schedule 40 DWV
Basic Pipe Fitting Shape
Wye
Fitting Connection Type
Hub
Standards
ANSI/UL 723 and UBC 8-1, ASTM F 2618, NFPA 255, UL 723/ASTM E 84, ULC S102.2
Pipe Fitting Connection Type
Socket
Specific Pipe Fitting Shape
Wye
Pipe Fitting Schedule/Class
Schedule 40
Max. Temp.
220 Degrees F
Max. Pressure
220 psi
Compliance
NSF CW Certified for Corrosive Waste, Listed to ASTM F2618, ICC-ES PMG-1018, For Lab Waste Drainage Applications
Color
Gray
Fitting Side A Gender
Female
Includes Plug
No
Schedule
Schedule 40
Fitting Side C Type
Socket
Includes Shield
No
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side A Type
Socket
Fitting Side C Gender
Female
Fitting Side B Type
Socket
Application
Lab Waste
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Pipe Fitting Gender
Female x Female x Female
Gender
Female
Fitting Shape
Wye

Description

Reducing Wye, CPVC, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 4 1/2 in, 4 in, Female, Socket, 4 1/2 in, 3 in, Female, Socket, 3 1/2 in, Includes Seal No, 73 Degrees to 180 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.