CPVC Elbow, 90 Degrees, Schedule 40, 1/2" Pipe Size, Socket (Discontinued)
- Mfr # 4106-005
- Zoro # G8042344
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4106-005
Zoro #
G8042344
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side B Outside Diameter
13/16 in
Fitting Side A Outside Diameter
13/16 in
Overall Length
1 7/8 in
Fitting Side A Nominal Pipe Size
1/2 in
Description
90 Degrees Elbow, CPVC, Schedule 40, For Pipe Schedule 40, 1/2 in, Female, Socket, 13/16 in, 1/2 in, Female, Socket, 13/16 in, Includes Seal No, 1 7/8 in Overall Length, Not Rated Maximum Operating Pressure, 73 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.