Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 1-1/2 In., FNPT, PVC

  • Mfr # 2011-015

  • Zoro # G2234425


product price: $136.09
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
FNPT
Body Material
PVC
Pipe Size - Valves
1 1/2"
Valve Stem Type
Non-Rising
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2011-015
Zoro #
G2234425
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Pipe Size - Valves
1 1/2"
Inlet to Outlet Length
3 9/16 in
Overall Length
3.56 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in
Handle Diameter
3.64 in
Handle Height
6.56 in
Nominal Valve Size
1 1/2 in

Details

Connection Type
FNPT
Body Material
PVC
Item
Gate Valve
Valve Stem Type
Non-Rising
Valve Max. Fluid Temp.
140 Degrees F
Max. Cold Working Pressure - CWP
200 psi
Stem Material
PVC
Body Material - Valves
PVC
Top of Handle to Inlet Center
6 1/2 in
Seal Material
Buna-n
Max. Water Pressure - CWP
200 psi
Wedge Material
Polypropylene
Bonnet Style
Screwed
Handle Material
Polypropylene
Handle Type
Hand Wheel
Stem Type
Non-Rising
Seat Material
Buna-N
Coefficient of Volume (Cv)
144
For Media
Water
Connection Gender - Side 2
Female
Operating Temperature - Minimum
100 Degrees F
Connection Type - Side 2
IPS
Connection Type - Side 1
IPS
Wedge Style
Solid
Maximum Pressure - Operating
200 psi
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Steam
200 psi
Bonnet Material
PVC
Connection Gender - Side 1
Female

Description

Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 144, Stem Type Non-Rising, Stem Material PVC, Wedge Style Solid, Wedge Material Polypropylene, Seat Material Buna-N, Seal Material Buna-N, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 IPS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.