Zoro Homepage

Gate Valve, 1 In., Socket Weld, CPVC

  • Mfr # 2032-010C

  • Zoro # G2036921


product price: $212.01
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
Socket
Body Material
CPVC
Handle Material
Polypropylene
Top of Handle to Inlet Center
4 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2032-010C
Zoro #
G2036921
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1"
Pipe Size - Valves
1"
Inlet to Outlet Length
3 5/16 in
Overall Length
3.31 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Handle Diameter
2.62 in
Connection Size - Side 2
1 in
Handle Height
4.31 in

Details

Connection Type
Socket
Body Material
CPVC
Item
Gate Valve
Handle Material
Polypropylene
Top of Handle to Inlet Center
4 5/16 in
Valve Stem Type
Non-Rising
Body Material - Valves
CPVC
Stem Material
CPVC
Valve Max. Fluid Temp.
200 Degrees F
Wedge Material
CPVC
Max. Cold Working Pressure - CWP
200 psi
Max. Water Pressure - CWP
200 psi
Handle Type
Hand Wheel
Bonnet Style
Screwed
Seal Material
Viton
Stem Type
Non-Rising
Seat Material
FKM
Connection Gender - Side 2
Female
Maximum Pressure - Steam
200 psi
Connection Type - Side 1
Socket
Maximum Pressure - Operating
200 psi
Operating Temperature - Maximum
200 Degrees F
Connection Type - Side 2
Socket
Bonnet Material
CPVC
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
44
Operating Temperature - Minimum
100 Degrees F
Wedge Style
Solid
For Media
Water

Description

Gate Valve, For Media Water, Body Material CPVC, Nominal Valve Size 1 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 44, Stem Type Non-Rising, Stem Material CPVC, Wedge Style Solid, Wedge Material CPVC, Seat Material FKM, Seal Material FKM, Handle Type Wheel, Bonnet Material CPVC, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 Socket, Connection Gender - Side 2 Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.