Zoro Homepage

Gate Valve, 1/2 In., Socket Weld, PVC

  • Mfr # 2032-005

  • Zoro # G0736303


product price: $70.69
/ea

Key Features

Pipe Size
1/2"
Connection Type
Socket
Body Material
PVC
Pipe Size - Valves
1/2"
Stem Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2032-005
Zoro #
G0736303
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Pipe Size - Valves
1/2"
Inlet to Outlet Length
2 13/16 in
Overall Length
2.81 in
Handle Diameter
2.62 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Handle Height
4.12 in
Connection Size - Side 1
1/2 in

Details

Connection Type
Socket
Body Material
PVC
Item
Gate Valve
Stem Material
PVC
Max. Cold Working Pressure - CWP
200 psi
Seal Material
Viton
Bonnet Style
Screwed
Handle Material
Polypropylene
Body Material - Valves
PVC
Max. Water Pressure - CWP
200 psi
Valve Stem Type
Non-Rising
Handle Type
Hand Wheel
Wedge Material
Polypropylene
Top of Handle to Inlet Center
4 1/8 in
Valve Max. Fluid Temp.
140 Degrees F
Stem Type
Non-Rising
Seat Material
FKM
Connection Gender - Side 2
Female
For Media
Water
Connection Type - Side 1
Socket
Operating Temperature - Minimum
100 Degrees F
Operating Temperature - Maximum
140 Degrees F
Coefficient of Volume (Cv)
19
Maximum Pressure - Operating
200 psi
Connection Type - Side 2
Socket
Wedge Style
Solid
Maximum Pressure - Steam
200 psi
Bonnet Material
PVC
Connection Gender - Side 1
Female

Description

Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 19, Stem Type Non-Rising, Stem Material PVC, Wedge Style Solid, Wedge Material Polypropylene, Seat Material FKM, Seal Material FKM, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 Socket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.