Zoro Homepage

Gate Valve, 2 In., Socket Weld, PVC

  • Mfr # 2012-020

  • Zoro # G0307614


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Socket
Body Material
PVC
Max. Cold Working Pressure - CWP
200 psi
Handle Type
Hand Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2012-020
Zoro #
G0307614
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2"
Inlet to Outlet Length
3-59/64"
Pipe Size - Valves
2"
Overall Length
3.92 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Handle Height
6.88 in
Nominal Valve Size
2 in
Handle Diameter
3.64 in

Details

Connection Type
Socket
Body Material
PVC
Item
Gate Valve
Max. Cold Working Pressure - CWP
200 psi
Handle Type
Hand Wheel
Wedge Material
Polypropylene
Valve Max. Fluid Temp.
140 Degrees F
Stem Material
PVC
Top of Handle to Inlet Center
6-59/64"
Body Material - Valves
PVC
Seal Material
Buna-n
Bonnet Style
Screwed
Max. Water Pressure - CWP
200 psi
Handle Material
Polypropylene
Valve Stem Type
Non-Rising
Stem Type
Non-Rising
Seat Material
Buna-N
Coefficient of Volume (Cv)
333
Wedge Style
Solid
Operating Temperature - Minimum
100 Degrees F
Connection Type - Side 2
Socket
Connection Gender - Side 1
Female
For Media
Water
Bonnet Material
PVC
Connection Gender - Side 2
Female
Maximum Pressure - Operating
200 psi
Connection Type - Side 1
Socket
Maximum Pressure - Steam
200 psi
Operating Temperature - Maximum
140 Degrees F

Description

Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 333, Stem Type Non-Rising, Stem Material PVC, Wedge Style Solid, Wedge Material Polypropylene, Seat Material Buna-N, Seal Material Buna-N, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 Socket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.