Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 3/4 In., FNPT, CPVC

  • Mfr # 2031-007C

  • Zoro # G2190307


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
FNPT
Body Material
CPVC
Pipe Size - Valves
3/4"
Bonnet Style
Screwed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2031-007C
Zoro #
G2190307
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Pipe Size - Valves
3/4"
Inlet to Outlet Length
2-13/16"
Overall Length
2.81 in
Handle Height
4.12 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Handle Diameter
2.62 in

Details

Connection Type
FNPT
Body Material
CPVC
Item
Gate Valve
Bonnet Style
Screwed
Stem Material
CPVC
Max. Water Pressure - CWP
200 psi
Body Material - Valves
CPVC
Seal Material
Viton
Valve Stem Type
Non-Rising
Wedge Material
CPVC
Valve Max. Fluid Temp.
200 Degrees F
Handle Type
Hand Wheel
Max. Cold Working Pressure - CWP
200 psi
Top of Handle to Inlet Center
4-1/8"
Handle Material
Polypropylene
Stem Type
Non-Rising
Seat Material
FKM
For Media
Water
Operating Temperature - Minimum
100 Degrees F
Wedge Style
Solid
Connection Type - Side 2
IPS
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Maximum Pressure - Operating
200 psi
Bonnet Material
CPVC
Coefficient of Volume (Cv)
37
Maximum Pressure - Steam
200 psi
Connection Type - Side 1
IPS
Operating Temperature - Maximum
200 Degrees F

Description

Gate Valve, For Media Water, Body Material CPVC, Nominal Valve Size 3/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 37, Stem Type Non-Rising, Stem Material CPVC, Wedge Style Solid, Wedge Material CPVC, Seat Material FKM, Seal Material FKM, Handle Type Wheel, Bonnet Material CPVC, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 IPS, Connection Gender - Side 2 Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.