897015 PVC Schedule 80 Union; 1 in.
- Mfr # 897015
- Zoro # G904119850
product price:Â
$
43.25
/ea
Key Features
Size
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 897015
- Zoro #
- G904119850
- UPC #
- 100542111710
- Country of Origin
- United States
Dimensions
- Size
- 1-1/2 in
Description
Cinderella provides above- and in-ground swimming pools, equipment and supplies, spas, chemicals, aluminum coping and other leisure products. The products are guaranteed high quality and durability and caters to needs of vast sections. From pool kits, equipment, chemicals and supplies, to toys and games, the producs gained immense popularity due to the high quality standards.
Features- PVC Schedule 80" Union
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.