S1580-20F 2 In. Fpt Spring Type Check Valve - Opens At.5 Lbs.
Mfr # S158020F
Zoro # G903987375
Key Features
Specifications
Product Information
- MFR #
- S158020F
- Zoro #
- G903987375
- UPC #
- 54211988947
- Country of Origin
- United States
Dimensions
- Size
- 2 in
Description
Spears Utility Swing Check and spring assisted Utility Spring Check Valves offer a compact, high performance check valve for Landscape & Irrigation, Pool & Spa, Aquaculture, OEM and many general purpose applications. These maintenance free sealed units feature long-life EPDM elastomer seats with weighted disc for full-flow with minimal restriction and positive shutoff. Spring assisted "Spring Check" model incorporates a positive-pressure spring to assist in valve closing without slamming.
Swing check valves are designed for horizontal installations, but may be installed in up-flow only vertical position. Check valves MUST be installed with the valve's FLOW arrow pointing in the direction of the flow. Do not install valve upside down. Flow velocity should not exceed 5 ft./sec. Minimum opening pressure less than 0.5 psi.
- Spring Assisted Sprink Check Model Option for Positive Closing.
- Chemical & Corrosion Resistant PVC White.
- No Metal Parts on Swing Check.
- Maintenance Free Sealed Unit in a Compact Space Saving Design.
- Engineered for Maximum Flow, Quick Response & Positive Shutoff.
- Long-Life, High Grade EPDM Seat with Weighted Disc.
- Pressure Rated to 150 PSI at 73°F Full-Flow(open) and 75 PSI
- Suitable for either Horizontal or Vertical Up-flow Installations and Vacuum Service.
- NSF Certified for Potable Water Use.
- Silicone-Free Assembly
- Size - 2 in. FPT
- Color - White
- Material - PVC
- Dimension - 4.5 L x 6.25 W x 4.5 H in.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.