2 x 0.75 in. Pvc Reducing Bushing Sched 40, White
- Mfr # 438248
- Zoro # G624193758
product price:Â
$
16.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 438248
- Zoro #
- G624193758
- UPC #
- -
- Country of Origin
- China
Description
Features Sustain ideal pressure and flow in your pipelines with help from this reducing bushing. This reducing bushing has a maximum temperature of 140 degrees F. This fitting falls into the bushings sub-category and into fittings schedule 40. It fits a pipe size of 2 in x 3/4 in. Specifications Color: White. Material: PVC. Specific Fitting Shape: Reducing Bushing. Pipe Size: 2 x 0.75 in. . Fitting Length: 1.70 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.