
2411-020W 2 In. 2-Way Ball Valve - Fpt
Mfr # 2411020W
Zoro # G015834574
product price: $65.99
/eaKey Features
Valve Ways
2-Way
Pipe Size
2 in.
Connection Type
Fipt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2411020W
Zoro #
G015834574
UPC #
542115113362
Country of Origin
United States
Dimensions
Pipe Size
2 in.
Details
Valve Ways
2-Way
Connection Type
Fipt
Description
Features -Material - PVC -Size - 2 in. -Color - White -Connection - Fipt -O-Ring - Buna-N -Pressure Rating - 235 psi at 73° F -Type - Single Entry -Dimension - 6 L x 7 W x 5 H in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.