Zoro Homepage
This item is Discontinued.
Spears 4" FNPT PVC Ball Valve Inline True Union 1821-040

4" FNPT PVC Ball Valve Inline True Union (Discontinued)

  • Mfr # 1821-040
  • Zoro # G1900753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1821-040
Zoro #
G1900753
UPC #
054211337226
Country of Origin
United States

Dimensions

Pipe Size
4 in
Overall Length
4.16 in

Details

Body Material
PVC
Body Style
Inline True Union
Stem Type
Safe-T-Shear(R)
Handle Material
Polypropylene
Port
Full
Seat Material
PTFE
Connection Type
FNPT x FNPT
Item
Ball Valve
Handle Type
Locking Tee
Body Seal Material
EPDM
Stem Material
PVC
Standards
ASTM F 1970, NSF Approved
Features
True Union Design
Max. Pressure
235 psi @ 73 Degrees F
Ball Valve Basic Body Material
Plastic
Valve Structure
2-Piece
Ball Valve Product Group
Manual
Ball Material
PVC
Temp. Range
73 Degrees to 140 Degrees F
Type
Two Piece, True Union, Locking Handle
Connection
FNPT
Sub-Category
Synthetic Ball Valves
Material of Construction
PVC

Description

Ball Valve, Body Material PVC, Body Style Inline True Union, 2-Piece, Pipe Size 4 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 235 psi @ 73 Degrees F, Temp. Range 73 Degrees to 140 Degrees F, Ball Material PVC, Seat Material PTFE, Stem Type Safe-T-Shear(R), Handle Type Locking Tee, Handle Material Polypropylene, Stem Material PVC, Body Seal Material EPDM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.