Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spears 1-1/4" Socket x FNPT CPVC Ball Valve Inline 3639-012C

1-1/4" Socket x FNPT CPVC Ball Valve Inline (Discontinued)

  • Mfr # 3639-012C
  • Zoro # G7045507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3639-012C
Zoro #
G7045507
UPC #
054211865989
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in

Details

Body Material
CPVC
Body Style
Inline
Handle Material
Polypropylene
Connection Type
Socket x FNPT
Handle Type
Tee
Features
3-Slot
Port
Standard
Ball Material
PVC
Ball Valve Product Group
Manual
Seat Material
FKM
Ball Valve Basic Body Material
Plastic
Valve Structure
3-Piece
Body Seal Material
FKM
Standards
ASTM F 1970
Item
Ball Valve
Stem Type
Safe-T-Shear(R)
Max. Pressure
235 psi CWP
Stem Material
PVC
Temp. Range
32 Degrees to 190 Degrees F
Seal Material
FKM
Sub-Category
Synthetic Ball Valves

Description

Ball Valve, Body Material CPVC, Ball Material PVC, Handle Type Tee, Seal Material FKM, Seat Material FKM, Stem Material PVC, Stem Type Safe-T-Shear(R)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.