Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spears 2-1/2" Socket x FNPT CPVC Ball Valve Inline 3632-025C

2-1/2" Socket x FNPT CPVC Ball Valve Inline (Discontinued)

  • Mfr # 3632-025C
  • Zoro # G6693547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3632-025C
Zoro #
G6693547
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 1/2 in

Details

Body Material
CPVC
Body Style
Inline
Stem Material
PVC
Ball Material
PVC
Max. Pressure
150 psi CWP
Port
Standard
Standards
ASTM F 1970
Handle Material
Polypropylene
Body Seal Material
FKM
Connection Type
Socket x FNPT
Ball Valve Basic Body Material
Plastic
Handle Type
Tee
Temp. Range
32 Degrees to 190 Degrees F
Valve Structure
3-Piece
Ball Valve Product Group
Manual
Stem Type
Safe-T-Shear(R)
Features
3-Slot
Item
Ball Valve
Seat Material
FKM
Sub-Category
Synthetic Ball Valves

Description

Ball Valve, Body Material CPVC, Body Style Inline, 3-Piece, Pipe Size 2 1/2 in, Connection Type Socket x FNPT, Standard Port, Max. Pressure 150 psi CWP, Temp. Range 32 Degrees to 190 Degrees F, Ball Material PVC, Seat Material FKM, Stem Type Safe-T-Shear(R), Handle Type Tee, Handle Material Polypropylene, Stem Material PVC, Body Seal Material FKM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.