Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3632-030C
Zoro #
G6583622
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
3 in
Details
Body Material
CPVC
Body Style
Inline
Handle Type
Tee
Body Seal Material
FKM
Handle Material
Polypropylene
Seat Material
FKM
Ball Valve Product Group
Manual
Temp. Range
32 Degrees to 190 Degrees F
Valve Structure
3-Piece
Connection Type
Socket x FNPT
Ball Valve Basic Body Material
Plastic
Features
3-Slot
Stem Type
Safe-T-Shear(R)
Standards
ASTM F 1970
Port
Standard
Ball Material
PVC
Stem Material
PVC
Item
Ball Valve
Max. Pressure
150 psi CWP
Sub-Category
Synthetic Ball Valves
Description
Ball Valve, Body Material CPVC, Body Style Inline, 3-Piece, Pipe Size 3 in, Connection Type Socket x FNPT, Standard Port, Max. Pressure 150 psi CWP, Temp. Range 32 Degrees to 190 Degrees F, Ball Material PVC, Seat Material FKM, Stem Type Safe-T-Shear(R), Handle Type Tee, Handle Material Polypropylene, Stem Material PVC, Body Seal Material FKM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.