Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3632-040C
Zoro #
G6533755
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
4 in
Details
Body Material
CPVC
Body Style
Inline
Handle Type
Tee
Port
Standard
Ball Material
PVC
Features
3-Slot
Temp. Range
32 Degrees to 190 Degrees F
Stem Material
PVC
Handle Material
Polypropylene
Max. Pressure
150 psi CWP
Item
Ball Valve
Seat Material
FKM
Ball Valve Basic Body Material
Plastic
Valve Structure
3-Piece
Stem Type
Safe-T-Shear(R)
Connection Type
Socket x FNPT
Body Seal Material
FKM
Standards
ASTM F 1970
Ball Valve Product Group
Manual
Sub-Category
Synthetic Ball Valves
Description
Ball Valve, Body Material CPVC, Body Style Inline, 3-Piece, Pipe Size 4 in, Connection Type Socket x FNPT, Standard Port, Max. Pressure 150 psi CWP, Temp. Range 32 Degrees to 190 Degrees F, Ball Material PVC, Seat Material FKM, Stem Type Safe-T-Shear(R), Handle Type Tee, Handle Material Polypropylene, Stem Material PVC, Body Seal Material FKM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.