Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spears Spears 2411-015W 1.50 in. PVC SE Ball Valve Threaded Buna 2411-015W

Spears 2411-015W 1.50 in. PVC SE Ball Valve Threaded Buna (Discontinued)

  • Mfr # 2411-015W
  • Zoro # G003914448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2411-015W
Zoro #
G003914448
UPC #
54211511329
Country of Origin
China

Dimensions

Pipe Size
1-1/2 in

Description

Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.

Features
  • The family of spears valves make any plumbing job quick and easy
  • Simply choose the valve for your application
Specifications
  • Color: White
  • Material: PVC
  • Size: 1.50"
  • Weight: 1.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.