Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spears Spears 2412-015W 1.50 in. PVC SE Ball Valve Socket 2412-015W

Spears 2412-015W 1.50 in. PVC SE Ball Valve Socket (Discontinued)

  • Mfr # 2412-015W
  • Zoro # G803904526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2412-015W
Zoro #
G803904526
UPC #
54211511404
Country of Origin
China

Dimensions

Pipe Size
1-1/2 in

Description

Features
  • These spears ball valves are designed to be used where a union is convenient, such as when controlling equipment
  • Eventually equipment will need to be removed for maintenance or repair and the union makes it easy
  • The ball valve with one quick disconnect union
Specifications
  • Color: White
  • Material: PVC
  • Size: 1.50"
  • Weight: 1.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.