Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Spears Spears 556B 0.75 in. CPVC Pipe Fitting & Snap Strap Two Holes; Tan - Pack of 25 556B

Spears 556B 0.75 in. CPVC Pipe Fitting & Snap Strap Two Holes; Tan - Pack of 25 (Discontinued)

  • Mfr # 556B
  • Zoro # G104013996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556B
Zoro #
G104013996
UPC #
54211007716
Country of Origin
China

Dimensions

Pipe Size
3/4 in

Description

0.75 in. CPVC Pipe Fitting & Snap Strap Two Holes, Tan - Pack of 25

Features
  • Incorporates a special design which allows for pipe expansion
  • Can be used on copper, CPVC and polybutylene tubing
  • Pack of 25
Specifications
  • Size: 0.75 in.
  • Weight: 0.01 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.