Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stop and Waste Valve, 3/4 In, Slip

  • Mfr # 8422W-007

  • Zoro # G1570886


product price: $10.19
/ea

Key Features

Body Material
CPVC
Connection Type
Slip x Slip
Pipe Size
3/4 in
Top of Handle to Inlet Center
2.72 in
Overall Length
3.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8422W-007
Zoro #
G1570886
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
3.22 in

Details

Item
Stop and Waste Valve
Body Material
CPVC
Connection Type
Slip x Slip
Top of Handle to Inlet Center
2.72 in
Max. Temp.
180 Degrees F
Standards
NSF Certified
Handle Material
ABS
Max. Pressure
100 psi
Product Type
Stop and Waste Valve
Maximum Operating Pressure
100 psi
Pipe Connection Type
Socket x Socket
Max. Media Temperature
180 Degrees F
Maximum Temperature
180 Degrees F

Description

Stop and Waste Valve, Body Material CPVC, Pipe Connection Type Socket x Socket, Pipe Size 3/4 in, Overall Length 3.22 in, Maximum Operating Pressure 100 psi, Maximum Temperature 180 Degrees F, Handle Material ABS, Standards NSF Certified, Product Type Stop and Waste Valve, Top of Handle to Inlet Center 2.72 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.