Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spears 1-1/2" Socket PVC Swing Check Ball Valve Inline 7622-015

1-1/2" Socket PVC Swing Check Ball Valve Inline (Discontinued)

  • Mfr # 7622-015
  • Zoro # G6714784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7622-015
Zoro #
G6714784
UPC #
054211736739
Country of Origin
United States

Dimensions

Pipe Size
11/2 in

Details

Body Material
PVC
Body Style
Inline
Ball Material
PVC
Handle Type
Tee
Ball Valve Basic Body Material
Plastic
Item
Swing Check Ball Valve
Ball Valve Product Group
Manual
Stem Type
Safe-T-Shear(R)
Port
Standard
Body Seal Material
EPDM
Seat Material
EPDM
Max. Pressure
150 psi CWP
Valve Structure
1-Piece
Stem Material
PVC
Temp. Range
40 Degrees to 140 Degrees F
Standards
ASTM F 1970
Compliance
NSF 61 Annex G
Features
3-Slot
Connection Type
Socket x Socket
Handle Material
Polypropylene
Seal Material
EPDM
Sub-Category
Synthetic Ball Valves

Description

Swing Check Ball Valve, Body Material PVC, Ball Material PVC, Handle Type Tee, Seal Material EPDM, Seat Material EPDM, Stem Material PVC, Stem Type Safe-T-Shear(R)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.