Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TankAdapterWrench, Polypropylene, 11/4in

  • Mfr # TAW-012

  • Zoro # G3159791


product price: $54.14
/ea

Key Features

Pipe Size
1 1/4 in
Length
8 in
Material
PVC
Application
Use on Bulkhead Tank Fittings
Standards
LPCB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAW-012
Zoro #
G3159791
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Length
8 in
Size
1 1/4 in

Details

Item
Wrench
Material
PVC
Application
Use on Bulkhead Tank Fittings
Standards
LPCB
Metal Detectable
No

Description

Tank Adapter Wrench, Pipe Size 1 1/4 in, Pipe Material Polypropylene, Length 8 in, Material PVC, Application Plumbing, Standards LPCB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.