Belleville Spring, 302 SS, PK15
Mfr # B1000035S
Zoro # G007867252
product price: $28.29
/pk 15, $1.89/eaKey Features
System of Measurement
Inch
Thickness
0.035 in
Overall Height
0.07 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1000035S
Zoro #
G007867252
UPC #
-
Country of Origin
Switzerland
Dimensions
Thickness
0.035 in
Overall Height
0.07 in
Max. Outside Dia.
1 in
Min. Inside Dia.
0.5 in
For Rod Size
0.5
For Hole Size
1
Outside Diameter - Maximum
1 in
Compatible Rod Size
1/2 in
Compatible Hole Diameter
1 in
Inside Diameter - Minimum
0.51 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.051 in
Load @ Deflection (Lbs.)
148 to 202 lb
Calculated Load @ Flat (Lbs.)
260 lb
Spring Rate (Lbs./In.)
10,938 lb/in
Meets/Exceeds
AMS5906
Spring Rate
10,938 lb/in
Standards
AMS 5906
Calculated Load @ Flat
260 lbf
Disc Type
Belleville Spring
Description
Belleville Spring Washer SS,Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.