Belleville Spring, 302 SS, PK25
Mfr # B0250009S
Zoro # G107867237
product price: $20.19
/pk 25, $0.81/eaSold in multiples of 10 for $201.90
Key Features
System of Measurement
Inch
Material
302 Stainless Steel
Thickness
0.008 in
Overall Height
0.02 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0250009S
Zoro #
G107867237
UPC #
-
Country of Origin
Switzerland
Dimensions
Thickness
0.008 in
Overall Height
0.02 in
Max. Outside Dia.
0.375 in
Min. Inside Dia.
0.12 in
For Hole Size
0.25
For Rod Size
0.125
Compatible Hole Diameter
1/4 in
Inside Diameter - Minimum
0.13 in
Outside Diameter - Maximum
0.25 in
Compatible Rod Size
1/8 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.013 in
Load @ Deflection (Lbs.)
9.9 to 13.5 lb
Calculated Load @ Flat (Lbs.)
17 lb
Spring Rate (Lbs./In.)
2,925 lb/in
Meets/Exceeds
AMS5906
Standards
AMS 5906
Disc Type
Belleville Spring
Spring Rate
2,925 lb/in
Calculated Load @ Flat
16.9 lbf
Description
Belleville Spring Washer SS,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.